Nitrile Rubber Double Lipped Oil-Seal, 45mm ID


Select
Select
£2.59 Inc VAT (20%)
Up to 7% off


See all variants from £2.59

Description

NITRILE METRIC OIL SEAL

Feature Attributes

Seal Type:
Oil-Seal
Seal Material:
Nitrile Rubber
Inner Diameter:
45 mm
Lip Style:
R23
Unit Measured:
Metric