Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Bearings, V-belts & Power Transmission Equipment
Bearings, V-belts & Power Transmission Equipment - Various
Nitrile Rubber Double Lipped Oil-Seal, 48mm ID
By TC OIL-SEALS
23 Variants From
£2.69
Inc VAT (20%)
See 23 Product Variants
£2.69
Description
NITRILE METRIC OIL SEAL
Feature Attributes
Seal Material:
Nitrile Rubber
Lip Style:
R23
Inner Diameter:
48 mm
Seal Type:
Oil-Seal
Unit Measured:
Metric
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome