Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Bearings, V-belts & Power Transmission Equipment
Bearings, V-belts & Power Transmission Equipment - Various
Nitrile Rubber Double Lipped Oil-Seal, 62mm ID
By TC OIL-SEALS
8 Variants From
£3.39
Inc VAT (20%)
See 8 Product Variants
£3.39
Description
NITRILE METRIC OIL SEAL
Feature Attributes
Lip Style:
R23
Seal Type:
Oil-Seal
Seal Material:
Nitrile Rubber
Inner Diameter:
62 mm
Unit Measured:
Metric
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome