Nitrile Rubber Double Lipped Oil-Seal, 68mm ID


£3.39 Inc VAT (20%)

See 8 Product Variants
£3.39

Description

NITRILE METRIC OIL SEAL

Feature Attributes

Seal Type:
Oil-Seal
Lip Style:
R23
Seal Material:
Nitrile Rubber
Inner Diameter:
68 mm
Unit Measured:
Metric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome