Nitrile Rubber Double Lipped Oil-Seal, 7mm ID


£2.09 Inc VAT (20%)

See 5 Product Variants
£2.09

Description

NITRILE METRIC OIL SEAL

Feature Attributes

Inner Diameter:
7 mm
Seal Material:
Nitrile Rubber
Lip Style:
R23
Seal Type:
Oil-Seal
Unit Measured:
Metric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome