Nitrile Rubber Double Lipped Oil-Seal, 92mm ID


£5.29 Inc VAT (20%)

See 2 Product Variants
£5.29

Description

NITRILE METRIC OIL SEAL

Feature Attributes

Seal Type:
Oil-Seal
Seal Material:
Nitrile Rubber
Lip Style:
R23
Inner Diameter:
92 mm
Unit Measured:
Metric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome