Nitrile Rubber Double Lipped Oil-Seal, 95mm ID


Select
Select
£3.99 Inc VAT (20%)


See all variants from £3.99

Description

NITRILE METRIC OIL SEAL

Feature Attributes

Seal Material:
Nitrile Rubber
Lip Style:
R23
Inner Diameter:
95 mm
Seal Type:
Oil-Seal
Unit Measured:
Metric