Nitrile Rubber, Oil-Seal with Spring & Wiper Lip, Metric 111mm ID


Select
£6.19 Inc VAT (20%)


See all variants from £6.19

Description

NITRILE METRIC OIL SEAL

Feature Attributes

Lip Style:
R23
Seal Material:
Nitrile Rubber
Thickness:
12 mm
Seal Type:
Oil-Seal
Unit Measured:
Metric