Nitrile Rubber, Oil-Seal with Spring & Wiper Lip, Metric R3


Select
Select
£5.09 Inc VAT (20%)


See all variants from £5.09

Description

NITRILE METRIC OIL SEAL

Feature Attributes

Lip Style:
R23
Inner Diameter:
105 mm
Seal Material:
Nitrile Rubber
Seal Type:
Oil-Seal
Unit Measured:
Metric