Articulated Torque Arm


£1,599.99 Inc VAT (20%)

See all variants from £1,599.99

Description

The EZ-Glider torque arms are designed to improve production and quality control during the assembly process. With the ability to bend like an elbow, the torque arm provides agility to position the tool in a variety of positions for different applications. Arm can be set at an inclination of 0º, 22.5º & 45º. The effortless handling of the torque arm provides comfortable tool operation and increased production. Includes an in-line driver clamp. Note: An additional balancer can be added to the EZ-40R & EZ-100R model to increase balancer capacity. The additional balancer increases the dual balancer capacity to 5.3 - 8.8 for the EZ-40R, and 6.6 - 13.2 for the EZ-100R.

Model:EZ-100R
Range: - 100 N.m, - 73.7 lbf.ft, - 10.2 kgf.m.
Tool Height:40.5
Clamp Color:1 - 2"
Balancer Weight Capacity:4.4 - 7.7 lbs
Arm Reach At Inclination 0°:26 1/3" - 34"
Arm Reach At Inclination 22.5°:25 1/8" - 33"
Arm Reach At Inclination 45°:22" - 29 1/2"

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome