3/8in BSP Parallel Female Bi-directional Flow Control Valve - EHTVG3/8
Hover to enlarge the image

3/8in BSP Parallel Female Bi-directional Flow Control Valve - EHTVG3/8

Order Code:
MPN:

QuantityPriceDiscount
1 - 4£59.990%
5 +£55.797%

Product Description

3/8" BSP Parallel Female, Bi-directional, Flow Control Valve, M25 x 1 Mounting Thread, Nitrile Seal, Carbon Steel, Working Temperature -20┬░C to +100┬░C, Maximum Working Pressure 350 bar, LHA

Specifications
Material
Carbon Steel
Thread Type
BSPP
Product Type
Hydraulic
Seal Material
Nitrile
Maximum Working Pressure
350bar
Thread Gender
Female
Temperature Range
20°C to +100°C


£59.99 Inc VAT (20%)
£61.993% off

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome