Ductile Iron Check Valve Flanged PN16 WRAS Approved 6" V517314
Hover to enlarge the image

Ductile Iron Check Valve Flanged PN16 WRAS Approved 6" V517314

Order Code:
MPN:

Product Description

Flanged BS EN 1092-2 PN16, Epoxy Coated Ductile Iron Body, BS5153, Metal Seat, WRAS Approved.

Rated PN16, Temperature -10°C to 70°C.

Specifications
Size
6in
Product Type
Check Valve
Material
Ductile Iron

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome