1/2" BSP Parallel, 304 Stainless Steel Cromax Spring Check Valve, Body Material 304 Stainless Steel, Seal Material Viton, Working Temperature -20┬░C to +150┬░C, Maximum Working Pressure 16 bar, HUK Valves