Vertical Pressure Exhaust Plate Vabf-L1-P7A13-M7 Grid Dimension=10, 5 Mm, Max. Number of Valve Positions=1, Operating Pressure=-0, 9 - 10 bar, Authorisation= (* Rcm Mark, * C Csa Us (Ol) , * C Ul Us - Recognized (Ol)), Corrosion Resistance Classification Crc=2 - Moderate Corrosion Stress, Festo