1. Power Transmission & Flow Control/
  2. Water Control/
  3. Faucets/
  4. Compression Fittings
Copper Compression Fittings - Straight Adaptors

Copper Compression Fittings - Straight Adaptors


Select
See all variants from
£3.29

Inc VAT (20%)

See all variants from £3.29

Description

Straight Adaptors
Copper x female Iron. Connects plain pipe to threaded pipe.

Manufactured to EN 1254 (formerly BS864/2), and carrying the prestigious Kitemark, Prestex ‘type A' compression fittings are suitable for mechanically joining copper or stainless steel tube by means of compressing a cone into a tube without the application of heat. The range is designed for use with copper tube to BS EN 1057: 1996 (formerly BS2871: part 1), BS2871: part 2, or stainless steel tube to BS4127: 1994). Fittings are available in brass, all with brass cap nuts as standard.

See full description

Feature Attributes

Type:

Adaptors

Material:

Copper

Suitable For:

Central Heating Systems,Cold water systems,Hot water systems

Standards Met:

EN 1254 (BS864/2)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome