1/8" BSP Taper Male x 10mm Outside Diameter x 8mm Outside Diameter, One Touch+ Plastic Push-in Metric Tube Fitting, Manifold, Reducing, 1 Inlet, 3 Outlets, Plastic/Brass Nickel Plated, Working Temperature 0┬░C to +60┬░C, Maximum Working Pressure 16 bar, FT Pro