Reducing Sleeve Darq-R-A-S17-S12-17 Length=17 Mm, Container Size=1, Design Structure= (* Internal Square and External Octagon, * Reducing Sleeve) , Corrosion Resistance Classification Crc=2 - Moderate Corrosion Stress, Product Weight=25 G, Festo