1.1/2" Nominal Bore x 1" Nominal Bore, 3000lb Pipe Fitting, Socket Weld Female, Reducing Coupling, 316 Stainless Steel, Working Temperature -100┬░C to +525┬░C, Maximum Working Pressure 207 bar, Jaymac