Reducing Sleeve Darq-R-A-S27-S17-27 Length=27 Mm, Container Size=1, Design Structure= (* Internal Square and External Octagon, * Reducing Sleeve) , Corrosion Resistance Classification Crc=2 - Moderate Corrosion Stress, Product Weight=121 G, Festo