Reducing Sleeve Darq-R-A-S27-S14-27 Length=36 Mm, Container Size=1, Design Structure= (* Internal Square and External Octagon, * Reducing Sleeve) , Corrosion Resistance Classification Crc=2 - Moderate Corrosion Stress, Product Weight=140 G, Festo