Reducing Sleeve Darq-R-A-S36-S22-36 Length=36 Mm, Container Size=1, Design Structure= (* Internal Square and External Octagon, * Reducing Sleeve) , Corrosion Resistance Classification Crc=2 - Moderate Corrosion Stress, Product Weight=286 G, Festo