Quantity | Price | Discount |
---|---|---|
1 - 19 | £2.05 | 0% |
20 + | £1.89 | 8% |
KJF Series
Use to pipe from the male threaded portion of a pressure gauge.
Push-Fit Fittings
Quick and simple tube insertion. Tapered threads have a re-usable thread seal.
Pressure range: 0.9bar min to +10bar max.
Temp range: -20°C min to +70°C max.
Tube suitability: nylon, polyurethane.