Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Pneumatics & Hydraulics
Pneumatic Connectors & Fittings
Convertors & Reducers
PCD Insert - Reducer Sleeve Insert
By Kennametal
See all variants from
£229.99
Inc VAT (20%)
See all variants from
£229.99
Description
PCD Insert
Fastener Drills
Feature Attributes
Insert Width:
8.52 mm
Chipbreaker:
No Chipbreaker
Insert Length:
15.23 mm
Insert Thickness:
3 mm
Coating:
Uncoated
Cutting Tool Material:
Diamond
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome