Reducer Sleeve - with Insert Pocket


£499.99 Inc VAT (20%)

See all variants from £499.99

Description

Reducer Sleeve • with Insert Pocket
Fastener Drills

Feature Attributes

Body Material:
Steel
Adjustment Range:
10 mm
Gage Length:
21 mm
Adapter Type Machine Side:
Cylindrical
Hand Preference:
Right
Unit Measured:
Metric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome