Multi-Purpose Oil in Flexican 200ml Large HOW31LG

Order Code: ZT2784253S

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.554%
10 - 19£10.118%
20 +£9.6712%


Description

3-IN-ONE is a specially formulated lubricating, penetrating, and cleaning oil. 3-IN-ONE's unique set of ingredients enable it to lubricate as well as protect metal surfaces, on nuts and bolts, hand and power tools, bearings, locks, fans, firearms, bicycles, rollers, wheels, drill bits, saw blades, ladders, seals, bearings, shafts, trailer hitches, skateboards, and moving parts..nearly everything that moves.Since 1894, 3-IN-ONE's versatile multi-purpose drip oil has been a trusted tool used by professional tradesmen and do-it-yourselfers to lubricate moving parts, penetrate rust, clean and protect tools, and much more.Its precise, easy-to-use drip spout enables precise application, with no overspray or splatter, and its updated packaging has a fill level indicator strip that shows you when you're running low. 3-IN-ONE oil can be used to lubricate tools, hinges, nuts and bolts, bicycles, wheels, fans and many other moving parts.Lubricate hinges to keep them from squeakingLoosen rusted nuts, bolts, and screwsLubricate stuck locksPrevent rust and corrosionExtend the life of hand and power toolsBicycle maintenanceMaintain and lubricate garage door partsKeep drill bits and saw blades coolLubricate wheel bearingsClean and lubricate trailer hitchesLubricate fan bearingsRestore garden shears and snipsLubricates, cleans and polishes.Prevents rust and tarnish.3 -in -One has a directional spout, which means users can precisely direct the oil onto the target area, avoiding wastage and messy residue.Size 200ml.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome