Free Delivery
On Orders £25 And Over *
Exclusions apply
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
/
Pneumatics & Hydraulics
/
Pneumatic Connectors & Fittings
/
Coupling Adaptors & Tailpieces
Hover to enlarge the image
1 3/4 in BSPP x 2 in BSPP Male Adapter - 60-6000-32-28
By
Brennan
Order Code:
ZT5402922S
MPN:
60-6000-32-28
Quantity
Price
Discount
1 - 4
£32.99
0%
5 +
£30.68
7%
View all Coupling Adaptors & Tailpieces
Product Description
1.3/4" BSP Parallel Male x 2" BSP Parallel Male, Hydraulic Adaptor, Unequal 60┬░ Cone, Steel, Brennan
Specifications
Product Type
Hydraulic
Thread Size B
2in
Material
Steel
Thread Size A
1.3/4in
Technical Info
Tags:
#BulkDiscount
£32.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 18th Aug
Add to quotation
Add this product to a quotation to lock in the best price for 14 days. You can save, download, or manage your quote without an account, but using a Zoro account makes it easier
Learn more.
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome