1/4" Outside Diameter, LF3600 Metric Push-in Tube Fitting, Metric/Imperial Stem x Tube, Straight Stem Connector, Nickel Plated Brass, Working Temperature -20°C to +120°C, Maximum Working Pressure 20 bar, Parker Legris