Brass - Female - Fitting - Connectors - One-Touch


Select
Select
£2.29 Inc VAT (20%)


See all variants from £2.29

Description

KQF Series
To pipe from the male threaded portion of a pressure gauge, etc.
Colour: blue.

Push-Fit Fittings
Quick and simple tube insertion. Tapered threads have a re-usable thread seal.
Pressure range: 0.9bar min to +10bar max.
Temp range: -20°C min to +70°C max.
Tube suitability: nylon, polyurethane.

Feature Attributes

Thread Type:
Female
Thread Standard:
BSPT
Product Type:
Fittings
Material:
Brass

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome