Claw Coupling DIN 3489, Claw Distance 42mm, Malleable Iron/Steel Blank End with Chain (Formerly DIN 3483) , Seal Material Nitrile, Working Temperature -40°C to +95°C, Maximum Working Pressure 10 bar, Ludecke