To Suit Hose ID 15mm Claw Distance 42mm, Claw Couplings DIN 3489, Malleable Iron/Steel Hose Tail (Formerly DIN 3483) , Seal Material Nitrile, Working Temperature -40°C to +95°C, Maximum Working Pressure 10 bar, Ludecke