1/2" Male BSP PARALLEL (Formally DIN 3481) , Claw Distance 42mm, Claw Coupling DIN 3489, Malleable Iron/Steel, Seal Material Nitrile, Working Temperature -40°C to +95°C, Maximum Working Pressure 10 bar, Ludecke