Free Delivery
On Orders £25 And Over *
Exclusions apply
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
/
Pneumatics & Hydraulics
/
Pneumatic Connectors & Fittings
/
Coupling Adaptors & Tailpieces
Hose Tail Elbow Male Thread (BSPT)
By
Vale
Thread Size
Select
Inside Diameter
Select
See all variants from
£5.59
Inc VAT (20%)
Up to 6.5% off
1
Add to basket
Add to quotation
See all variants from
£5.59
Description
Male Thread - BSPT
Feature Attributes
Thread Type
:
Female
Product Type
:
Adaptors
Material
:
Steel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome