Inc VAT (20%)
For use with the ISO B12 Series coupling range.
Nominal Bore: 5.5mm
Flow rate @ 6 bar - 117 cfm @ 100 psi
Maximum working pressure: 35 bar / 508 psi
Couplings: ISO B12 Series
Product Type:
Adaptors
Surface Finish:
Passivated Zinc
Material:
Steel
Thread Type:
Male