0
1
2
3

ISO B12 Couplings


£11.99 Inc VAT (20%)

See 10 Product Variants
£11.99

Description

This range of couplings offers excellent flow characteristics for industrial applications where this adaptor profile is required.

Nominal Bore: 5.5mm
Flow rate @ 6 bar: 1,100 l/min
Maximum working pressure: 35 bar / 508 psi
Adaptors: ISO B12 Series
Interchangeable: Cejn 310, Hanson 3000, Legris 24, Rectus 23/24

Feature Attributes

Weight Each:
0.09 g
Material:
Steel
Surface Finish:
Corrosive resistant finish

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome