Inc VAT (20%)
For use with the KF Series coupling range.
Nominal Bore: 7.6mm
Flow rate @ 6 bar -117 cfm @ 100 psi
Maximum working pressure: 35 bar / 508 psi
Couplings: KF Series
Material:
Steel
Surface Finish:
Passivated Zinc
Product Type:
Couplings