0
1

One-Touch - Bulkhead Threaded-to-Tube Adapter


£5.69 Inc VAT (20%)

See 5 Product Variants
£5.69

Description

KQ2LE
With hexagon nuts and used to connect tubing through a panel.
Colour: white.

Push-Fit Fittings
Quick and simple tube insertion. Tapered threads have a re-usable thread seal.
Pressure range: 0.9bar min to +10bar max.
Temp range: -20°C min to +70°C max.
Tube suitability: nylon, polyurethane.

Picture for illustration purposes only.

Feature Attributes

Operating Temperature Range:
-5 to 60 °
Thread Type:
Male
Surface Finish:
Not Coated
Additional Features:
KQ2****A are Copper Free Specification,KQ2LE Includes a Hexagon Nut,Quick and Simple One-touch Push-fit
Material:
Plastic,Brass
Connection Type:
Tube x ISO Metric
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome