1. Power Transmission & Flow Control/
  2. Pneumatics & Hydraulics/
  3. Pneumatic Connectors & Fittings/
  4. Coupling Adaptors & Tailpieces
Polyurethane Hose Swivel Ends

Polyurethane Hose Swivel Ends


13 Variants From
£19.99

Inc VAT (20%)

Up to 6% off
See 13 Product Variants
£19.99

Description

A range of air hose sizes, working lengths and colour are available.

Polyurethane PU Coiled Air Hose Assemblies overcome the limitations of nylon, such as kinking, abrasion and resistance to oils, and increases the effective working temperature range.

The use of Polyurethane PU allows use in any direction with the elimination of hose kinks aiding air flow. It also provides ease of use when attached to tools, helps protect tool ends and leaves the work area clear of entanglements and trip hazards.

See full description

Feature Attributes

Material:

Polyurethane

Product Type:

Hose Assembly

Additional Features:

Nickel plated 360degree swivel fittings 200 m straight ends with spring guard Hose recoils to a fraction of its working length Range of hose sizes, working lengths and a choice of colour