Viewlite Adapter Plate, Mounting Connection 200 x 100mm, Silver/White

Order Code: ZT2726133S

£69.99 Inc VAT (20%)


Description

VIEWLITE adapter plate, mounting connection 200 x 100 mm, silver/white. Supplied = assembled. Height = 113 mm. Width = 237 mm. Depth = 11.5 mm. Colour = silver, white. Product type = accessories for monitor arms. VESA: MIS-E 200 x 100 mm compatible. Suitable for VIEWLITE quick release system. Monitor rotation blocking possible. This MIS-E 200 x 100 mm VESA adapter plate makes it possible to install screens that are equipped with a mounting connection of 200 x 100 mm to the VIEWLITE arms. Attention: Larger and heavier monitors have larger VESA dimensions. Please always observe the maximum screen dimensions and the maximum load bearing capacity of the arms. Always observe the maximum screen dimensions and maximum load bearing capacity of the arms

See full description
Specifications for Viewlite Adapter Plate, Mounting Connection 200 x 100mm, Silver/White
  • Product Type
    Accessories for Monitor Arms
  • Colour
    Silver, White
  • Supplied
    Assembled
  • Height
    113mm
  • Depth
    11.5mm
  • Width
    237mm