XF Couplings


£3.09 Inc VAT (20%)
Up to 5% off

See 14 Product Variants
£3.09

Description

Offers excellent flow characteristics providing the workshop with increased airflow when required and enhanced tool efficiency.

Features:
-High flow rate - 130 cfm @ 100 psi
-Hardened steel construction with corrosive resistant finish
-Steel shoulder helps prevent accidental disconnection
-Enhances tool efficiency
-Nominal bore:
-7.4 mm
-Flow rate @ 6 bar (0.5 bar p.d.):
-2,200 l/min
-Maximum working pressure: 35 bar / 508 psi
-Temperature range: -40°C to 100°

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome