Compound Aviation Snips


Select
£19.99 Inc VAT (20%)


See all variants from £19.99

Description

Faithfull Lightweight Aviation Tinsnips manufactured to a high specification which includes a safety locking latch, strong opening spring and slip guards for protection on each handle. Designed to cut up to 1. 2mm sheet steel, non-ferrous material, vinyls, plastic and rubber. Formed blades in satin finish are serrated to prevent sheet metal slipping. Specification Length: 250mm (10in).Cutting Capacity: Sheet Steel: 1.2mm.

Feature Attributes

Length:
250mm (10in)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome