Side Cutters Cutting Capacity


£19.99 Inc VAT (20%)

See 2 Product Variants
£19.99

Description

These compound action diagonal cutters are ideal for cutting up to 2.5mm diameter wires. Designed for durability, the product boasts an increased jaw force, ergonomic bi material soft grip handles, heat treated jaws with a ground finish and a carbon steel forged construction.

Features and Benefits
• Carbon steel forged construction makes for a highly durable product
• Ergonomic bi-material soft grip handles improve user comfort, grip and control
• Heat treated jaws with a ground finish provide excellent gripping even over time
• Increased jaw force for provides better cutting and gripping

Typical Applications
• Plumbing
• Construction
• Electrical

Standards
• Meets or exceeds ANSI Specs

Feature Attributes

Finish/Coating:
Satin
Handle Material:
Bi-material
Jaw Material:
Steel
Handle Type:
Standard
ESD:
No
Non Sparking:
No
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome