Baroni XGP Cutting Fluid 20L

Order Code: ZT1040502P

£139.99 Inc VAT (20%)


Description

Q8 BARONI XGP is a versatile, water-mix cutting fluid formulated with a medium oil content and advanced lubricity additives to provide optimal tool life across a wide range of materials. When mixed with water, the fluid forms a semi-translucent to white opaque emulsion that is stable and long-lasting while it's bio-stable properties ensure that the emulsion does not degrade or produce bad odours, requiring minimal maintenance. Q8 BARONI XGP provides exceptional rust and corrosion protection without leaving sticky residues or sludges on machine parts. It is free from formaldehyde, chlorine, sulphur, cresols, phenols, and nitrites.

Features and Benefits
• Advanced lubricity additives ensure extended tool life and excellent surface finishes
• Forms a stable, long-lasting emulsion when mixed with water
• Does not degrade or produce bad odours, requiring little to no maintenance
• Provides outstanding rust and corrosion protection without sticky residues or sludge deposits

See full description
Specifications for Baroni XGP Cutting Fluid 20L
  • Container Type
    Bottle
  • Applications
    Cutting
  • For Use On
    Mutli-purpose
  • Features
    Rust and corrosion protection
    Odour-free
  • MFR Part No.
    2630921/032
  • Size
    20ltr
  • Series
    Baroni
  • Product Type
    Soluble Cutting Fluid
  • Form
    Fluid

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome