Benefits
Superior finish for improved weld quality
Extended electrode life for cost savings
Protects your grinder for long-lasting performance
Long-lasting formula for minimal fluid changes
Available in convenient sizes
Achieve the Perfect Tungsten Grind with Inelco EP770 Grinding Liquid
Sharpen your edge and extend the life of your tungsten electrodes with Inelco's superior EP770 Grinding Liquid. This specially formulated coolant is designed to optimise the performance of your wet tungsten grinder, ensuring a precise and consistent grind every time.
Order your EP770 Grinding Liquid now and elevate your welding projects to the next level!
Features
Unmatched Performance: EP770's unique blend of coolants and lubricants creates a smooth grinding experience, resulting in a flawless, microscopically even finish on your tungsten electrodes. This translates to cleaner welds, improved arc stability, and better overall welding performance.
Extended Electrode Life: By preventing excessive heat build-up during grinding, EP770 significantly reduces the risk of electrode cracking and blunting. This translates to fewer electrode replacements and significant cost savings in the long run.
Preserves Your Grinder: The special anti-corrosive formula in EP770 protects the delicate components within your wet grinder, ensuring its longevity and peak performance
Long-Lasting Formula: EP770 boasts a long lifespan thanks to its preservative agents, minimising the need for frequent fluid changes
Available in Convenient Sizes: We offer EP770 in both 250ml and 5L containers to suit your specific needs. The smaller size is perfect for topping up existing fluid or for use with portable grinders, while the larger container provides a cost-effective option for workshops with high usage.
Applications
Ideal for use with all Inelco wet tungsten grinders, including the >Ultima-TIG, Ultima-TIG Cut, Ultima-TIG-S and Neutra models
Suitable for grinding all types of tungsten electrodes
What's In The Liquid
Grinding coolant
Colour
Preservative
Water
Ordering
Part No.
Description
75494000
5L
75491200
250ml