Supercut High Performance Hand Applied Cutting Fluid (340g)

Order Code: ZT3378007S

£179.99each Inc VAT (20%)
£2,159.88 minimum order value

Minimum order quantity: 12.

Description

Supercut High Performance Cutting Fluid is a chlorine-free, hand-applied cutting fluid that is ideal for a wide range of machining and fabrication work. It is formulated with a medium viscosity and sulphurised EP package that protects tools from premature wear and built up edge. Supercut also improves surface finish, eliminates rework or post-finishing operations, and optimizes process cycle times.

Features:

Chlorine-free and compatible with water-based process fluids
Economical to use with one-shot applications
Medium viscosity for good chip control
Sulphurised EP package for excellent tool protection
Improves surface finish
Eliminates rework or post-finishing operations
Optimizes process cycle times

Applications:

Drilling
Milling
Tapping
Forming
Threading
Sawing
Reaming
Extruding
Benefits:

Increased tool life
Improved surface finish
Reduced rework
Optimized process cycle times
Cost-effective

Ideal for:

Manufacturing processes
Tool rooms
Job shops
Fabrication workshops
Maintenance workshops
Field service engineers

Order your bottle of Supercut High Performance Cutting Fluid today and experience the difference!

See full description
Specifications for Supercut High Performance Hand Applied Cutting Fluid (340g)
  • Product Type
    Cutting Fluid
  • Weight
    340g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome