Basic Kit Hmvz-3 for Multi-Axis Modular Systems From the Handling and Assembly Technology Range. Assembly Position=Any, Corrosion Resistance Classification Crc=2 - Moderate Corrosion Stress, Product Weight=1490 G, Materials Note=Free of Copper and Ptfe, Material Adapter= (* Wrought Aluminium Alloy, * Anodised) , Festo