Clevis Foot Lbn-32 For Swivel Mounting Of Cylinders. Size=32, Assembly Position=Any, Corrosion Resistance Classification Crc=1 - Low Corrosion Stress, Ambient Temperature=-40 - 150 ┬░C, Product Weight=110 G, Festo