Clevis Foot Lbn-40 For Swivel Mounting Of Cylinders. Size=40, Assembly Position=Any, Corrosion Resistance Classification Crc=1 - Low Corrosion Stress, Ambient Temperature=-40 - 150 ┬░C, Product Weight=191 G, Festo