End Plate Cpe14-Prs-Ep for Compact Performance Valves. Operating Medium=Compressed Air In Accordance with Iso8573-1:2010 (7:4:4), Note On Operating and Pilot Medium=Lubricated Operation Possible (Subsequently Required for Further Operation) , Corrosion Resistance Classification Crc=2 - Moderate Corrosion Stress, Product Weight=80 G, Mounting Method for Sub-Base= (* with Through Hole, * with Top-Hat Rail) , Festo