Flange Mounting Fua-63 For Cylinders Advu, Aevu, Advup And Advut. Size=63, Assembly Position=Any, Corrosion Resistance Classification Crc=2 - Moderate Corrosion Stress, Ambient Temperature=-40 - 150 ┬░C, Product Weight=1277 G, Festo