Flange Mounting Crfv-40 Corrosion Resistant, For Cylinders Crdsw, Crdg. Size=40, Assembly Position=Any, Corrosion Resistance Classification Crc=4 - Very High Corrosion Stress, Product Weight=191 G, Materials Note= (* Free Of Copper And Ptfe, * Conforms To Rohs) , Festo